Frequently Purchased Together
Product Details
Product Details
- Warranty: 1 year
- Specially designed for use with S&P ventilators rated at 5 amps or less
- Metal housing
- 5 A, 120 VAC, 60 Hz
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- Jenco TXD6, TXD7, TXD8
- Height:
- 4-1/2 in
- Length:
- 2-3/4 in
- Product Type:
- Speed Controller
- Volts:
- 120V