Frequently Purchased Together
Product Details
Product Details
- The TR (Total Recovery) Energy Recovery Ventilation System will exhaust stale air out of the home and bring fresh air from the outside back in the home. These two air streams are directed through a highly developed air-to-air energy exchange core. The air streams are physically separated by many layers of plates so there is no mixing or contamination of the fresh air. The unique moisture transfer capability of the TR core also eliminates condensation and frost build up in most applications.
- MERV-8 Filters
- Less than 1 Watt Stand-by Power Consumption
- Transformer/Relay Package Allowing Simple On/Off Control
- 3 Foot Power Cord
- Typical Airflow Range: 40-110CFM
- Fully Insulated Case
- Large Cores for High Efficiency
Documents
Specifications
- Brand Model Compatibility:
- SPTL, SPBL, SFM, SHW-20
- CFM:
- 113 ft3/min
- Color Finish Name:
- White
- Depth:
- 11-5/8 in
- Energy Star Compliant:
- No
- Height:
- 23-3/4 in
- Length:
- 22-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 46 W
- Width:
- 12-1/4 in