Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- More efficient EC motor
- Speed controllable high speed boost mode
- Low voltage percentage timer and point of use controls
- Individual airstream balancing capability
- Integral test ports
- Suitable for residential and light commercial applications
- Can be mounted in any orientation
Documents
Recommended Accessories
Specifications
- AMP:
- 10
- CFM:
- 225 ft3/min
- CSA Certified:
- CSA C439
- Color Finish Name:
- White
- Height:
- 13-1/2 in
- Length:
- 23-3/4 in
- Product Type:
- Energy Recovery Ventilator
- Volts:
- 120V
- Watts:
- 85 W
- Width:
- 18 in