This product requires certification to purchase.

101 CFM Duct Fan Plastic

You last purchased this on
 
S&P USA Ventilation

TD-Mixvent Series 101 CFM Duct Fan Plastic

Brand image
You last purchased this on
 
S&P USA Ventilation

TD-Mixvent Series 101 CFM Duct Fan Plastic

  • Fast #
  • Part #STD100
  • Item #2910327
  • Manufacturer Part #TD-100
3.1 out of 5 Customer Rating
Duct Fan Plastic

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two speed motor
  • Speed controllable
  • Five year warranty
  • 115V
  • 26 max watts
  • 2 speed motor
  • 5-year warranty
  • CFM: 101/97
  • Optional accessories: backdraft damper: SCAR100; speed control: Model 2525.5UL
  • Requires Certification
  • Green

Recommended Accessories


Specifications

CEC Compliant:
For Sale in CA
CFM:
101 ft3/min
Depth:
5-47/100 in
Diameter:
4 in
Energy Star Compliant:
Yes
Height:
5-15/16 in
Installation Type:
Inline
Length:
9-1/8 in
Material:
Plastic
Product Type:
Duct Fan
UL Listed:
Yes
Volts:
120V
Watts:
26 W
Width:
9-1/8 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing