This product requires certification to purchase.

538 CFM Duct Fan Galvanized Steel

You last purchased this on
 
S&P USA Ventilation

TD-Mixvent Series 538 CFM Duct Fan Galvanized Steel

  • Fast #
  • Part #STD200
  • Item #2910336
  • Manufacturer Part #TD-200
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
S&P USA Ventilation

TD-Mixvent Series 538 CFM Duct Fan Galvanized Steel

  • Fast #
  • Part #STD200
  • Item #2910336
  • Manufacturer Part #TD-200
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two speed motor
  • Speed controllable
  • Five year warranty
  • 115V
  • 184 max watts
  • 2 speed motor
  • 5-year warranty
  • CFM: 538/76
  • Optional accessories: backdraft damper: SCAR100; speed control: Model 2525.5UL
  • Requires Certification
  • Green

Recommended Accessories


Specifications

CEC Compliant:
For Sale in CA
CFM:
538 ft3/min
Depth:
9-19/100 in
Diameter:
8 in
Energy Star Compliant:
Yes
Height:
9-3/16 in
Installation Type:
Inline
Length:
11-7/8 in
Material:
Steel
Product Type:
Duct Fan
UL Listed:
Yes
Volts:
120V
Watts:
184 W
Width:
11-7/8 in