TD-Silent Series
Frequently Purchased Together
Product Details
Product Details
-
Green
Specifications
- AMP:
- 0.8
- CEC Compliant:
- For Sale in CA
- CFM:
- 530 ft3/min
- Diameter:
- 10-3/8 in
- Energy Star Compliant:
- Yes
- Height:
- 12-7/8 in
- Length:
- 22-3/8 in
- Material:
- Plastic
- Product Type:
- Duct Fan
- RPM:
- 2200
- UL Listed:
- Suitable for Damp Locations
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 122 W