Timer 2-19/50 in.
Timer 2-19/50 in.
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Frequency: 60 Hz
- Warranty: 5 Years
Documents
Specifications
- Length:
- 2-19/50 in
- Time Delay:
- Yes
- Time Delay Range:
- 60 min
- Volts:
- 120V