This product requires certification to purchase.

5-3/8 in. x 75 ft. Flexible Air Duct R8

You last purchased this on
 
Spacepak

5-3/8 in. x 75 ft. Flexible Air Duct R8

  • Fast #
  • Part #SACST875
  • Item #4067767
  • Manufacturer Part #AC-ST8-75
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spacepak

5-3/8 in. x 75 ft. Flexible Air Duct R8

  • Fast #
  • Part #SACST875
  • Item #4067767
  • Manufacturer Part #AC-ST8-75
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5-3/8 in
Length:
75 ft
Material:
Aluminum
R value:
R8
UL Listed:
No
Vent Duct Shape:
Round