Network Kit for Multi-Panel Installs
Network Kit for Multi-Panel Installs
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Multiple Panel Connectivity: Enables communication between up to four SPAN Panels, creating a unified energy management system.
- Easy Setup: Includes a pre-configured router and Ethernet cables for straightforward installation.
- Reliable Communication: Uses a dedicated network to ensure stable and consistent communication between panels.
- Remote Monitoring and Control: Allows homeowners to monitor and manage all connected SPAN Panels from a single location through the SPAN Home App.
- Versatile applications: Ideal for homes with multiple SPAN Panels
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 22 in
- Watts:
- 5 W