Smart Electrical Panel 200A Main Breaker, Panel Enclosure and Deadfront
Smart Electrical Panel 200A Main Breaker, Panel Enclosure and Deadfront
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Whole-home energy data, down to the room & appliance level: SPAN Panel provides detailed insights into home energy usage, helping homeowners identify areas for improvement.
- Real-time energy monitoring and control: The SPAN Home App provides complete control over home energy usage, allowing homeowners to make changes in real-time.
- Cost-saving energy insights: SPAN Panel helps homeowners save money on their energy bills by providing cost-saving insights into energy usage.
- 40% longer backup, 100% control: SPAN Panel extends battery life by 40% during an outage and gives homeowners precise control over their energy usage.
- 32 controllable circuits
- Seamless electrical upgrades as the home evolves: SPAN Panel makes it easy to add new appliances and technologies to any home, such as EV chargers and solar panels.
- Compatibility with a wide range of home batteries: SPAN Panel is compatible with Tesla, Enphase, and over 90% of installed batteries.
- Avoid service upgrades: SPAN Panel's PowerUp technology allows homeowners to add major appliances without costly electrical utility upgrades.
- Streamlined installation: SPAN Panel is NEMA 3R rated for indoor and outdoor placement.
- Category-leading safety features: SPAN Panel is designed with safety in mind, meeting the highest industry standards.
Recommended Accessories
Specifications
- AMP:
- 200
- CSA Certified:
- Yes
- Color Finish Name:
- White
- Depth:
- 6 in
- NEMA:
- NEMA 3R
- Phase:
- Double Phase
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- Yes
- Volts:
- 120/240V
- WIFI Enabled:
- Yes
- Watts:
- 48 kW