8 PLYSTR BENCH BRSH GREE
Sparta®Spectrum® 8 PLYSTR BENCH BRSH GREE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Soft polyester bristles set into 13" plastic block handle for easy washing and quick drying
- Base resins used to produce blocks and bristles are made of FDA approved materials
- Foam-injected plastic block - for extra strength and prolonged daily use
- Polyester bristles - maintains shape for enhanced scrubbing and prolonged bristle life
- 8" bristle length with a 5" handle - designed for sweeping fine dust and effective scrubbing
- Nonabsorbent - bristles are resistant to oils or and moisture
- Color-coded program - aligns with (HACCP) practices and promotes an integrated color-coded sanitary maintenance system
Documents
Specifications
- Application:
- Sanitary
- Collection:
- Sparta®Spectrum®
- Color Finish Name:
- Green
- Handle Length (in):
- 5 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Counter Brush
- Size:
- 13 in x 1-3/4 in
- Width:
- 1-3/4 in