This product requires certification to purchase.

1 gal Oven & Grill Clean (4 Per Case)

You last purchased this on
 
Spartan Chemical

1 gal Oven & Grill Clean (4 Per Case)

  • Fast #
  • Part #S300404
  • Item #8130937
  • Manufacturer Part #300404
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spartan Chemical

1 gal Oven & Grill Clean (4 Per Case)

  • Fast #
  • Part #S300404
  • Item #8130937
  • Manufacturer Part #300404
4.8 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Case: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Removes baked on grease, carbon and food deposits
  • Dilution: 12 oz/per gallon or ready to use
  • pH 13.6
  • USDA: A8
  • Requires Certification

Specifications

Application:
Ovens, Grill, Hoods, Rotisseries, Fryer, Cutlery
Color Finish Name:
Gold
Dilution Rate:
Ready to Use - 3:32
Green Seal Certified:
No
Package Quantity:
4 Per Case
Size:
1 gal