Airlift® Tropical
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Airlift® is a deodorant formulated to control and eliminate unpleasant odors whenever and wherever they occur
- Designed and inspired to bring outdoor freshness indoors
- Fast and effective using the power of CWQ, a special quaternary, assists the initial control of offensive odors caused by stale air, mildew, urine, vomit, etc.
- Versatile formula allows Airlift concentrates to mix well with hot or cold water permitting a wide variety of deodorizing applications and can be also be added to clean rinse water during a for rinsing applications for added freshness
- Can be used on or around most surfaces not harmed by water
- Scent: Tropical - Tropical blend of fruits and flowers, laced with refreshing hints of citrus
- pH: 6.0 - 8.0
Documents
Specifications
- Collection:
- Airlift® Tropical
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 8-1/2 in
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 11-13/100 in
- Package Quantity:
- Case of 12
- Product Type:
- Tropical
- Size:
- 20 oz
- Weight:
- 16 lb
- Width:
- 8-1/2 in