1 gal Chlorine Bleach 4 (4 Per Case)
Clothesline Fresh® Chlorine Bleach 4 1 gal Chlorine Bleach 4 (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Formulated with the power of sodium hypochlorite, an inorganic chlorine source, which brightens and whitens fabrics
- Clothesline Fresh Chlorine Bleach is used to eliminate stains the detergent operation was unable to remove
- Best when used as a part of a 5 step - Combine with Clothesline Fresh Laundry Detergent, Break, Sour, and Fabric Softener for best results
- Safe for use in all front and top loading laundry machines
- This product degrades with age - Use a chlorine test kit and increase dosage, as necessary, to obtain the required level of available chlorine
- Color: Clear, water white
- Each Clothesline Fresh Laundry product has been color coded and number coded for easy product identification
- 1 gallon bottle
Specifications
- Collection:
- Clothesline Fresh® Chlorine Bleach 4
- Color Finish Name:
- Clear Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- 4 Per Case
- Size:
- 1 gal