This product requires certification to purchase.

1 qt Odorless Drain Cleaner (12 Per Case)

You last purchased this on
 
Spartan Chemical

Consume® 1 qt Odorless Drain Cleaner (12 Per Case)

  • Fast #
  • Part #S319703
  • Item #8130944
  • Manufacturer Part #319703
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spartan Chemical

Consume® 1 qt Odorless Drain Cleaner (12 Per Case)

  • Fast #
  • Part #S319703
  • Item #8130944
  • Manufacturer Part #319703
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Consume is a cleaner, odor eliminator, stain remover, and drain maintainer
  • Suspension of several strains of natural digesters and state-of-the-art biodegradable wetting agents that combine to clean and control odors naturally
  • Surfactants and digesters combine to break down and digest organic soils and odor created by food, humans, pets, and more
  • Contains over 200 billion digesters per gallon to quickly eat and digest the organics and their related odors for a natural cleaning process
  • Naturally removes difficult organic soils from many surfaces including tile, concrete, steel, and carpet
  • Regular use eliminates organic build-up in drains, keeping them clear and odor-free
  • Color: Green
  • pH: 8.0 - 9.0
  • Scent: Pleasant
  • Requires Certification

Documents


Specifications

Acid Base:
Yes
Collection:
Consume®
Odor:
Yes
Size:
1 qt