This product requires certification to purchase.

20 oz. Roach and Ant Killer (12 Per Case)

You last purchased this on
 
Spartan Chemical

CR-2™ 20 oz. Roach and Ant Killer (12 Per Case)

  • Fast #
  • Part #S690300
  • Item #7482288
  • Manufacturer Part #690300
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spartan Chemical

CR-2™ 20 oz. Roach and Ant Killer (12 Per Case)

  • Fast #
  • Part #S690300
  • Item #7482288
  • Manufacturer Part #690300
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Unscented, non staining, water based insecticide with residual characteristics
  • 12/20 oz
  • cans; Net 16 ounce
  • pH: 7.3
  • EPA Reg
  • Requires Certification

Documents


Specifications

Application:
Industrial, Institutional
Collection:
CR-2™
Color Finish Category:
Yellows
Color Finish Name:
Light Yellow
Depth:
8-1/2 in
Green Seal Certified:
No
Height:
10 in
Length:
11-13/100 in
Package Quantity:
Case of 12
Size:
20 oz
UL Listed:
No
Weight:
14.65 lb
Width:
8-1/2 in