Flying Insect Killer
F-6™ Flying Insect Killer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- A combination of two powerful synthetic pyrethroid compounds
- F-6 Flying Insect Killer quickly kills flying insects
- EPA Reg. No. 706-83-5741
- Color: Milky
- Scent: Mild Fragrance
- pH: 6.0-8.0
Specifications
- Collection:
- F-6™
- Color Finish Name:
- Milky
- Green Seal Certified:
- No
- Package Quantity:
- 12 Per Case
- Size:
- 20 oz