1250mL Hand Sanitizer (Case of 4)
foamyiQ® 1250mL Hand Sanitizer (Case of 4)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-alcohol, triclosan-free, foaming, antibacterial hand sanitizer
- Pleasant sunshine lemon fragrance
- Produces a thick, rich foam that leaves a clean and soft skin feeling after each use
Documents
Specifications
- Collection:
- foamyiQ®
- Color Finish Category:
- Clear
- Color Finish Name:
- Colorless
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Hand Sanitizer
- Size:
- 1250 mL