This product requires certification to purchase.

1 qt Floral Scent RTU Handi Spray® (12 Per Case)

You last purchased this on
 
Spartan Chemical

Glass Cleaner 1 qt Floral Scent RTU Handi Spray® (12 Per Case)

Brand image
You last purchased this on
 
Spartan Chemical

Glass Cleaner 1 qt Floral Scent RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S326103
  • Item #5051564
  • Manufacturer Part #326103
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ammoniated clear blue formula offers unusual cleaning characteristics
  • Formulated with surfactants, which facilitate rapid drying and provide the superior cleaning action needed to remove dirt, grease, and smoke film
  • Ammonia eliminates filming, and other nonionic wetting agents aid in a streak-free finish
  • Quick drying
  • Use on windows, windshields, mirrors, display cases..any glass surface
  • Requires Certification

Documents


Specifications

Collection:
Glass Cleaner
Color Finish Name:
Blue
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
Case of 12
Size:
1 qt



Customers Also Bought
1–6 of 18 items
Part #E6101756
Item #7566749
5 out of 5 Customer Rating
Requires Certification
Part #F3WDSF010I060M02
Item #5119230
3.8 out of 5 Customer Rating
Requires Certification
Part #D5549211
Item #8967062
5 out of 5 Customer Rating
Requires Certification
Part #S61104
Item #7019918
5 out of 5 Customer Rating
Requires Certification
Part #E6101766
Item #7728960
3.6 out of 5 Customer Rating
Requires Certification
Part #HNGDSMFPY2BG
Item #10161245
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing