20 oz. Spring Fresh Scent Aerosol (12 Per Case)
Glass Cleaner 20 oz. Spring Fresh Scent Aerosol (12 Per Case)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non ammoniated
- For glass and hard non porous surfaces
- Dries fast
- No streaking, non filming, pleasant fragrance
- PH 10.7
- With quick emulsification the formula suspends surface soils and smoke film for easy removal without streaking and the isopropyl alcohol provides rapid drying and excellent film-free characteristics
Documents
Specifications
- Collection:
- Glass Cleaner
- Color Finish Name:
- Clear
- Depth:
- 8-1/2 in
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 11-13/100 in
- Number of Pieces:
- 1 Piece
- Package Quantity:
- Case of 12
- Size:
- 20 oz
- Width:
- 8-1/2 in