5 gal Solid Floor Finish 25% Solids
iShine® 5 gal Solid Floor Finish 25% Solids
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- iShine is a 25% high solids floor finish that employs patented optically enhanced polymer technology to amplify the overall gloss appearance and clarity of floors
- The unique blend possesses cutting edge raw materials to form a high solids finish that provides total protection
- iShine is a durable finish that provides maximum protection against scuffmarks, water spots, and black heel marks
Documents
Specifications
- Application:
- Hard Floor
- Collection:
- iShine®
- Color Finish Name:
- Clear
- Depth:
- 12-2/5 in
- Dilution Rate:
- Ready to Use
- Green Seal Certified:
- No
- Height:
- 15 in
- Length:
- 12-2/5 in
- Product Type:
- Floor Finish
- Size:
- 5 gal
- Width:
- 12-2/5 in