Label for Biorenewables® Glass Cleaner
Label for Biorenewables® Glass Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- User Prepared Solution Label
- Biorenewables® Glass Cleaner Label
- Diluted at 1:64 (or greater) in water
Specifications
- Application:
- Labeling
- Brand Model Compatibility:
- Biorenewables® Glass Cleaner
- Depth:
- 3-1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1/100 in
- Length:
- 7-3/4 in
- Product Type:
- Label
- Width:
- 3-1/2 in