1 gal Quat-Based Food Contact Sanitizer (4 Per Case)
Sani-T-10® Plus® 1 gal Quat-Based Food Contact Sanitizer (4 Per Case)
Package Quantity Info:
Case: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sani-T-10 Plus is specifically formulated for food processing
- It is effective against Listeria monocytognes, E-Coli 0157:H7 and Salmonella in ONE MINUTE, even in hard water
- At 150ppm (.75 ounce/4 gal. of water) Sani-T-10 Plus is effective against Escherichia coli and Staphylococcus aureus with a 1 minute contact time in water up to 500ppm hardness
- Use this product for food preparation and storage areas, dishes, glassware, silverware, cooking utensils, eating utensils, plastic and other non-porous cutting boards, plastic and other non-porous chopping blocks, coolers, ice chests, refrigerator bins used for meat, vegetables, and fruit, Tupperware®
- Sani-T-10 Plus can also be used on kitchen equipment such as food processors, blenders, cutlery, trash compactors and other utensils
- pH (Concentrate): 6.0 – 8.0
- Color: Clear
Specifications
- Application:
- Food Control, Food Preparation Industries, Restaurants, Bar
- Collection:
- Sani-T-10® Plus®
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Package Quantity:
- 4 Per Case
- Product Type:
- Liquid Concentrate
- Size:
- 1 gal