1 gal High Alkaline Heavy Duty Industrial Cleaner (4 Per Case)
SC-200® 1 gal High Alkaline Heavy Duty Industrial Cleaner (4 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High alkaline, solvent-based extra heavy duty industrial cleaner and degreaser formulated for use at low to medium range dilutions
- With a high cleaning intensity for typical maintenance tasks; attacks grease and encrusted soil on concrete, road equipment, and heavy machinery
- Especially effective in removing cheese curd in dairies, rubber residue in tire plants, pitch and oil accumulations in lumber mills, and grease and animal fats for meat packers
- Favorite in pressure washers and steam cleaners which utilize by pass motors on tough soils found on road equipment, in smokehouses, and on blast furnaces
- Has a pH of 13.5 to 13.7 and may be used on different types of metals other than aluminum
- Color: Red
- Dilution: 4 - 12 ounce/gal. (may be diluted with hot or cold water)
- Scent: Solvent
Specifications
- Application:
- Industrial, Institutional, Floor, Wall, Food Processing
- Collection:
- SC-200®
- Color Finish Name:
- Red, Orange
- Dilution Rate:
- 1:32 - 3:32
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- 4 Per Case
- Size:
- 1 gal