This product requires certification to purchase.

20 oz. Linen Clean Disinfectant Deodorant (12 Per Case)

You last purchased this on
 
Spartan Chemical

Sparsan Q® 20 oz. Linen Clean Disinfectant Deodorant (12 Per Case)

  • Fast #
  • Part #S607600
  • Item #7481295
  • Manufacturer Part #607600
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spartan Chemical

Sparsan Q® 20 oz. Linen Clean Disinfectant Deodorant (12 Per Case)

  • Fast #
  • Part #S607600
  • Item #7481295
  • Manufacturer Part #607600
3.3 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Germicidal, fungicidal, tuberculocidal, psuedomonacidal and kills other household germs
  • Kills HIV-1 on pre-cleaned environmental surfaces
  • Kills Methicillin-Resistant Staphylococcus Aureus (MRSA)
  • Deodorizes by disinfecting, germicidal activity kills most odor-producing organisms
  • Volume: 20 ounces
  • Requires Certification

Specifications

Application:
Hospitals, Industrial, Institutional
Collection:
Sparsan Q®
Color Finish Name:
Colorless
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Package Quantity:
12 Per Case
Product Type:
Spray, Linen Clean
Size:
20 oz