1 gal Ready to Use Cleaner (4 Per Case)
SSE Carpet Prespray & Spotter® 1 gal Ready to Use Cleaner (4 Per Case)
Frequently Purchased Together
Product Details
Product Details
- Ready-to-use, unique blend of solvents and crystallizing detergents provide optimum carpet maintenance at minimal cost
- PH 9.0
- Use in conjunction with Spartan's spray and extraction carpet cleaning technique; for pretreating traffic lanes prior to shampooing or extracting; for bonnet cleaning; as a pre-oil break or general purpose spotter
- Pleasant citrus fragrance
Documents
Specifications
- Application:
- Carpet
- Collection:
- SSE Carpet Prespray & Spotter®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 12-1/2 in
- Green Seal Certified:
- No
- Height:
- 12-13/100 in
- Length:
- 12-1/2 in
- Package Quantity:
- Case of 4
- Product Type:
- Spotter
- Size:
- 1 gal
- Width:
- 12-1/2 in