20 oz. Foam Disinfectant Bathroom Cleaner (12 Per Case)
TNT® 20 oz. Foam Disinfectant Bathroom Cleaner (12 Per Case)
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Foaming tub and tile disinfectant cleaner
- Just spray and wipe, no abrasives
- Bactericidal, Virucidal
- pH 10.7
- USDA: C2
Documents
Specifications
- Application:
- Multi-purpose
- Collection:
- TNT®
- Color Finish Category:
- Whites
- Color Finish Name:
- White Foam
- Depth:
- 8-1/2 in
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10 in
- Length:
- 11-13/100 in
- Package Quantity:
- Case of 12
- Product Type:
- Spray
- Size:
- 20 oz
- Width:
- 8-1/2 in