This product requires certification to purchase.

1 qt Butyl-Based Cleaner and Degreaser RTU Handi Spray® (12 Per Case)

You last purchased this on
 
Spartan Chemical

Tough Duty® 1 qt Butyl-Based Cleaner and Degreaser RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S204003
  • Item #4884418
  • Manufacturer Part #204003
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spartan Chemical

Tough Duty® 1 qt Butyl-Based Cleaner and Degreaser RTU Handi Spray® (12 Per Case)

  • Fast #
  • Part #S204003
  • Item #4884418
  • Manufacturer Part #204003
4.4 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Industrial strength ready to use cleaner and degreaser formulated and packaged for maximum user convenience
  • Combination of wetting and cleaning agents fortified with a solvent
  • Wetting action is immediate even on heavy build-ups
  • Quickly penetrates and removes both food and industrial type grease-based soils
  • Floral scent
  • Requires Certification

Documents


Specifications

Application:
Liquid, Cleaning
Collection:
Tough Duty®
Color Finish Name:
Pink
Depth:
10-1/2 in
Dilution Rate:
Ready to Use
Green Seal Certified:
No
Height:
10-1/2 in
Length:
13-3/4 in
Package Quantity:
Case of 12
Product Type:
Cleaner
Size:
1 qt
Weight:
27.76 lb
Width:
10-1/2 in