This product requires certification to purchase.

20 oz. Multi Purpose Cleaner (12 Per Case)

You last purchased this on
 
Spartan Chemical

Xcelente® 20 oz. Multi Purpose Cleaner (12 Per Case)

  • Fast #
  • Part #S603100
  • Item #7955493
  • Manufacturer Part #603100
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spartan Chemical

Xcelente® 20 oz. Multi Purpose Cleaner (12 Per Case)

  • Fast #
  • Part #S603100
  • Item #7955493
  • Manufacturer Part #603100
3.9 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Safe for use on any surface not harmed by water
  • 1 product cleans glass, metal, plastics, painted surfaces and more
  • Safe for use on a variety of hard surfaces
  • Features a fresh lavender fragrance
  • Requires Certification

Documents


Specifications

Application:
Hard Surface
Capacity:
20oz
Collection:
Xcelente®
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
7-87/100 in
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
9-17/25 in
Length:
10-1/2 in
Material:
Aerosol
Package Quantity:
12 Per Case
SCAQMD Compliant:
No
Size:
20 oz
Width:
7-87/100 in