1 gal Soil Extraction Carpet Cleaner
Xtraction II® 1 gal Soil Extraction Carpet Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with hot or cold water extractors
- Features a power boosting dual surfactant system for fast, effective extraction cleaning
- Low foaming, unique wetting agent combination leaves no residue to contribute to resoiling
- Non-corrosive, will not harm metal or rubber, and is safe to use in all types of extraction equipment
- Phosphate free and biodegradable
- Color: green, scent: springtime
- Dilution: 2 ounce/gal
- PH: 11.3 - 11.8
- Xtraction II does not create unnecessary suds which may clog equipment or inhibit the efficiency of vacuum pick up
Documents
Specifications
- Application:
- Industrial, Institutional
- Collection:
- Xtraction II®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 12-1/2 in
- Green Seal Certified:
- No
- Height:
- 12-13/100 in
- Length:
- 12-1/2 in
- Product Type:
- Carpet Cleaner
- Size:
- 1 gal
- Width:
- 12-1/2 in