This product requires certification to purchase.

0.5 gpm Self Closing Valve Repair Part Kit

You last purchased this on
 
Speakman

0.5 gpm Self Closing Valve Repair Part Kit

  • Fast #
  • Part #SRPG050205
  • Item #3633039
  • Manufacturer Part #RPG05-0205
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

0.5 gpm Self Closing Valve Repair Part Kit

  • Fast #
  • Part #SRPG050205
  • Item #3633039
  • Manufacturer Part #RPG05-0205
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features spray adjusting Anystream technology
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
BAA Compliant:
No
CSA Certified:
No
Flow Rate:
0.5 gpm
IAPMO Listed:
No
NSF Certified:
No
Product Type:
Repair Part Kit
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No