This product requires certification to purchase.

2.11 gpm Hose Spray Head

You last purchased this on
 
Speakman

2.11 gpm Hose Spray Head

  • Fast #
  • Part #SRPG380390
  • Item #4066628
  • Manufacturer Part #RPG38-0390
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

2.11 gpm Hose Spray Head

  • Fast #
  • Part #SRPG380390
  • Item #4066628
  • Manufacturer Part #RPG38-0390
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Speakman genuine Part
  • Replacement (4) Spray heads
  • Fits most Speakman Safety Eyewash systems
  • Includes 4 spray heads
  • Made of Plastic
  • 1 Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Commercial
Brand Model Compatibility:
SEF-9000 Service Sink Eyewash Faucet
CSA Certified:
No
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
0.5 gpm
Height:
5-47/250 in
IAPMO Listed:
No
Length:
5-1/3 in
NSF Certified:
No
Product Type:
Repair Part Kit
UL Listed:
No
Weight:
0.2 lb
Width:
4-3/25 in