2.7 gpm Aerated Spray Head
2.7 gpm Aerated Spray Head
Frequently Purchased Together
Product Details
Product Details
- 0.5 gpm flow rate
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- SE-927 Deck Mounted Laboratory Drench Hose
- CSA Certified:
- No
- Flow Rate:
- 0.5 gpm
- Height:
- 5-47/250 in
- IAPMO Listed:
- No
- Length:
- 5-47/250 in
- NSF Certified:
- No
- Product Type:
- Repair Part Kit
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.681 lb
- Width:
- 4-1/8 in