This product requires certification to purchase.

26-3/4 x 1-1/4 x 91-86/125 in. Steel Repair Kit

Speakman

26-3/4 x 1-1/4 x 91-86/125 in. Steel Repair Kit

  • Fast #
  • Part #SG740054
  • Item #10101103
  • Manufacturer Part #G74-0054
4.2 out of 5 Customer Rating
Brand image
Speakman

26-3/4 x 1-1/4 x 91-86/125 in. Steel Repair Kit

  • Fast #
  • Part #SG740054
  • Item #10101103
  • Manufacturer Part #G74-0054
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
SE-603, SE-604, SE-616, SE-675, SE-690, SE-693, SE695
Diameter:
26-3/4 in
Faucet Part Type:
Repair Kit
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
91-86/125 in
Material:
Steel
NSF Certified:
No
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
671252102691
WaterSense Labeled:
No
Width:
26-3/4 in