This product requires certification to purchase.

3.06 gpm Eyewash Tabletop Twin

You last purchased this on
 
Speakman

3.06 gpm Eyewash Tabletop Twin

  • Fast #
  • Part #SSE570
  • Item #3627700
  • Manufacturer Part #SE-570
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

3.06 gpm Eyewash Tabletop Twin

  • Fast #
  • Part #SSE570
  • Item #3627700
  • Manufacturer Part #SE-570
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Countertop mounted
  • Dual aerated spray heads with flip top caps
  • Swing activation
  • 3.06 gpm at 30 psi
  • Requires Certification

Specifications

ANSI:
ANSI Z358.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/2 in
Height:
7-1/2 in
Length:
2-2/5 in
Product Type:
Wash Unit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Size:
1/2 in
Width:
14 in