Aerator and Dust Cap Assembly
Aerator and Dust Cap Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spray setting 1: Speakman® Reaction delivers a powerful full body spray
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Aerator, Cap
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No