This product requires certification to purchase.

CCN 2.5 GPM SHWRHD 5F CP

You last purchased this on
 
Speakman

Anystream® Assana CCN 2.5 GPM SHWRHD 5F CP

  • Fast #
  • Part #SSR124
  • Item #8952888
  • Manufacturer Part #SR-124
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Anystream® Assana CCN 2.5 GPM SHWRHD 5F CP

  • Fast #
  • Part #SSR124
  • Item #8952888
  • Manufacturer Part #SR-124
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features 149 individual sprays
  • Equipped with 5 distinct spray settings
  • Unique, transitional design
  • 2.5 GPM flow rate
  • Corrosion-resistant, Polished Chrome finish
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
Yes
CEC Compliant:
Not for Sale in CA
Collection:
Anystream® Assana
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Height:
3-7/10 in
IAPMO Listed:
No
Length:
5-57/100 in
Showerhead Function:
Multi
WaterSense Labeled:
No
Width:
5-1/4 in