This product requires certification to purchase.

Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
Speakman

Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SSIF002
  • Item #4663754
  • Manufacturer Part #SI-F002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Bathroom Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #SSIF002
  • Item #4663754
  • Manufacturer Part #SI-F002
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Material:
Brass
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
8-14/25 in
Spout Reach:
4-93/100 in
Trim Only:
No
WaterSense Labeled:
No