Brass Lift & Turn Drain in Brushed Nickel
Brass Lift & Turn Drain in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-5/8 in
- Width:
- 3-39/50 in