Brass Lift & Turn Drain in Polished Chrome
Brass Lift & Turn Drain in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-5/8 in
- Width:
- 3-39/50 in