This product requires certification to purchase.

SENT MK II T/VLV SHW COMBO

You last purchased this on
 
Speakman

Caspian™ SENT MK II T/VLV SHW COMBO

  • Fast #
  • Part #SVS3014BNE175
  • Item #7948525
  • Manufacturer Part #VS-3014-BN-E175
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Caspian™ SENT MK II T/VLV SHW COMBO

  • Fast #
  • Part #SVS3014BNE175
  • Item #7948525
  • Manufacturer Part #VS-3014-BN-E175
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 8 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Equipped with over 50 individual sprays
  • Features spray adjusting Anystream technology
  • Unique, transitional design
  • Available in 2.5, 2.0 or 1.75 GPM flow rates
  • Corrosion-resistant polished chrome finish
  • 1/2 in. NPT inlet
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Caspian™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
9-2/5 in
Hose Included:
No
Hose Length:
61 in
IAPMO Listed:
Yes
Length:
4 in
NSF Certified:
No
Pause Control:
No
Proposition 65:
California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
WaterSense Labeled:
Yes
Width:
3-4/5 in