Wall Mount Pressure Balancing Shower Valve Trim with Single Metal Lever Handle for CPV-P-IS Pressure Balance Valve in Polished Chrome
Caspian™ Wall Mount Pressure Balancing Shower Valve Trim with Single Metal Lever Handle for CPV-P-IS Pressure Balance Valve in Polished Chrome
Product Details
Product Details
- Easily retrofits to Speakman Pressure Balance Valve model CPV-P-IS
- Features a solid metal handle with a durable, lightweight plastic trim plate
- Includes mounting plate and hardware
- Available in Polished Chrome, Brushed Nickel, and Polished Nickel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- Caspian™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 11-1/2 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No