This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Speakman

Chelsea™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS3011E2
  • Item #4148078
  • Manufacturer Part #S-3011-E2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Chelsea™ Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #SS3011E2
  • Item #4148078
  • Manufacturer Part #S-3011-E2
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features patented Anystream technology
  • 50 full coverage sprays
  • 12 center massage jets
  • WaterSense Certified 2.0 GPM flow rate
  • Quality commercial grade
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chelsea™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
Yes
Length:
4-39/50 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes