Single Handle Pull Down Kitchen Faucet in Stainless Steel
Chelsea™ Single Handle Pull Down Kitchen Faucet in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Two-function spray adds versatility to cleaning tasks
- Aerated stream for everyday tasks
- Spray pattern for wide rinsing
- Wand defaults back to an aerated spray when the faucet is shut off
- Sleek Stainless Steel finish coordinates beautifully with popular appliances
- Durable brass construction is built to last, even in hard water situations
- Convenient single hole drop-in installation in decks up to 2-13/16 in. thick
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Chelsea™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 15-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-3/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- California Proposition 65 Warning: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Side Spray:
- No
- Spout Height:
- 8-9/16 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No