Brass Floor Mount Double Foot Pedal Valve in Polished Chrome
Commander® Brass Floor Mount Double Foot Pedal Valve in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Self-closing mixing valve
- Features a durable, brass construction
- Renewable operating units
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CSA Certified:
- No
- Collection:
- Commander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- Faucet Connection:
- Threaded
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Length:
- 5-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in