This product requires certification to purchase.

Two Cross Handle Wall Mount Service Faucet in Rough Chrome

You last purchased this on
 
Speakman

Commander® Two Cross Handle Wall Mount Service Faucet in Rough Chrome

Brand image
You last purchased this on
 
Speakman

Commander® Two Cross Handle Wall Mount Service Faucet in Rough Chrome

  • Fast #
  • Part #SSC5811RCP
  • Item #84872
  • Manufacturer Part #SC-5811-RCP
5 out of 5 Customer Rating
Two Cross Handle Wall Mount Service Faucet

X Points
Color Finish Name: Rough Chrome Plated Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/4 turn ceramic cartridges
  • Cross handles
  • Cast body for through the wall 8 In. center installations
  • Spout has 3/4 In. hose thread & pail hook
  • Includes top brace
  • Meets ASME A112.18.1/CSA B125.1 & ASSE 1001
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

  • Green


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1001
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
1-1/2 in
Spout Reach:
9 in
Spout Type:
Fixed
Vandal Resistant:
No
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #PF1119
Item #5133442
4.9 out of 5 Customer Rating
Requires Certification
Part #C540LD897SWXFABCP
Item #4145884
4.1 out of 5 Customer Rating
Requires Certification
Part #A8344212004
Item #4669577
5 out of 5 Customer Rating
Requires Certification
Part #TB0665BSTR
Item #52537
4.3 out of 5 Customer Rating
Requires Certification
Part #F830AA000
Item #11440
4.1 out of 5 Customer Rating
Requires Certification
Part #C897CP
Item #121031
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SS3229
Item #3633208
4.2 out of 5 Customer Rating
Requires Certification
Part #SSC5724E
Item #7112534
5 out of 5 Customer Rating
Requires Certification
Part #SSEF9200
Item #3632926
4.8 out of 5 Customer Rating
Requires Certification
Part #SS1557ORB
Item #7803416
5 out of 5 Customer Rating
Requires Certification
Part #SRPG050532CA
Item #3988825
5 out of 5 Customer Rating
Requires Certification
Part #SS2005HB
Item #3627682
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing