This product requires certification to purchase.

Two Handle Multi-function Shower System in Rough Chrome Plated

You last purchased this on
 
Speakman

Commander® Two Handle Multi-function Shower System in Rough Chrome Plated

Brand image
You last purchased this on
 
Speakman

Commander® Two Handle Multi-function Shower System in Rough Chrome Plated

  • Fast #
  • Part #SSC12202AF
  • Item #8952750
  • Manufacturer Part #SC-1220-2-AF
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Rough Chrome Plated Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cross Handles
  • Includes S-2252 brass showerhead
  • 1/4 turn ceramic cartridges
  • Rough chrome plated finish
  • Meets ASME A112.18.1/CSA B125.1
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Rough Chrome Plated
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
7-1/4 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No