This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Speakman

Commander® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSC5724E
  • Item #7112534
  • Manufacturer Part #SC-5724-E
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Commander® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SSC5724E
  • Item #7112534
  • Manufacturer Part #SC-5724-E
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a solid, Low lead brass construction
  • 0.5 gpm flow rate
  • 4 In. Wrist Blade Handles
  • Fixed or swivel spout
  • Two hole installation
  • Meets ASME A112.18.1/CSA B125.1, NSF 372 and NSF 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Commander®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Wristblade
Height:
13-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Manual
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
4-19/100 in
Spout Reach:
8-1/8 in
Spout Type:
Fixed, Swivel
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
16 in