24 SHWR SLDEBR BN
Echo 24 SHWR SLDEBR BN
Product Details
Product Details
- 23½” length Slide Bar
- Features a durable, metal construction
- Mounting hardware included
- Available in Brushed Nickel
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Collection:
- Echo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 23-1/2 in
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 3-1/4 in
- Width:
- 3 in