This product requires certification to purchase.

2.69 gpm Drench Hose/Eyewash Twin in Polished Chrome

You last purchased this on
 
Speakman

Eyesaver® 2.69 gpm Drench Hose/Eyewash Twin in Polished Chrome

  • Fast #
  • Part #SSE927
  • Item #3627684
  • Manufacturer Part #SE-927
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Speakman

Eyesaver® 2.69 gpm Drench Hose/Eyewash Twin in Polished Chrome

  • Fast #
  • Part #SSE927
  • Item #3627684
  • Manufacturer Part #SE-927
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 63
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Deck mounted installation
  • Dual aerated spray heads
  • Stay-open squeeze valve activation
  • ANSI/ISEA Z358.1 certified eyewash
  • 2.69 gpm at 30 psi
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
ASME:
No
Application:
Commercial
CSA Certified:
No
Coating:
No
Collection:
Eyesaver®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
2.69 gpm
Handle Type:
Grip
Height:
10-1/2 in
IAPMO Listed:
Yes
Installation Type:
Counter Mount
Length:
5-1/2 in
Material:
Stainless Steel, Brass, Plastic, Steel
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reporoductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Valve Size:
3/8 in
Valve Type:
Ball Valve
Weight:
3.5 lb
Width:
4-1/4 in